-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator |
|---|---|
| Application | Industrial And Commercial Buildings, Schools |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Base Dia. | Not Applicable |
| Base Height | 1.8" |
| Base Length | 19" |
| Base Shape | Square |
| Base Size | 19" x 19" |
| Base Width | 19" |
| Brake Hp | 3/100 bhp |
| Cfm @ 0.000-in. Sp | 369/309/250 CFM |
| Cfm @ 0.125-in. Sp | 325/255/171 CFM |
| Cfm @ 0.250-in. Sp | 152/269 CFM |
| Compatible Curb Grainger Part No. | 2RB75, 2ZV82, 4C453, 4C670, 4HX38, 4HX46 |
| Compatible Curb Manufacturer Part Number | 3AZK1 TO 3AZK9, 3AZL1 TO 3AZL3 |
| Compatible Speed Control | 48C172 |
| Current | 1.3/0.92/0.68A |
| Cutout Length | 14 1/2" |
| Dimension A | 19" |
| Dimension B | 18 3/8" |
| Dimension C | 13 1/2" |
| Dimension D | 11 3/8" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Direct Drive |
| Duty Rating | Standard |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 369 CFM |
| Exhaust Airflow @ 0.125 In Sp | 325 CFM |
| Exhaust Airflow @ 0.250 In Sp | 269 CFM |
| Exhaust Airflow @ 0.375 In Sp | 160 CFM |
| Exhaust Airflow @ 0.500 In Sp | Not Applicable |
| Features | Aluminum Backward Inclined, Nonoverloading Centrifugal Wheel Design |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Length | 18 2/5" |
|---|---|
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 18 2/5" |
| Hp | 33/1000 hp |
| Includes | Nema 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 3/100 bhp |
| Max. Inlet Temp. | 130°F |
| Maximum Ambient Temperature | 130°F |
| Maximum Fan Speed | 1550 RPM |
| Maximum Static Pressure | 0.375 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Hp | 1/30 hp |
| Motor Location | Out Of Airstream |
| Motor Type | Shaded Pole |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Horizontal, Vertical |
| Nameplate Voltage | 115V AC |
| Number Of Speeds | 3 |
| Overall Depth | 15 1/4" |
| Overall Height | 15 1/4" |
| Overall Width | 18 3/8" |
| Phase | 1 |
| Propeller Shaft Dia. | 3/8" |
| Requires | Roof Curb For New Installation |
| Safety Features | Fully Rolled Windband |
| Shaft Dia. Sheave End | 0.312" |
| Shaft Dia. Wheel End | 5/16" |
| Sound Level | 1.4 Sones @ 0.125 in Sp And 5 Ft, 2.4 Sones @ 0.250 in Sp And 5 Ft, 3.3 Sones @ 0.125 in Sp And 5 Ft, 3.9 Sones @ 0.375 in Sp And 5 Ft, 4.7 Sones @ 0.250 in Sp And 5 Ft, 5.1 Sones @ 0.125 in Sp And 5 Ft, Fan Rpm 1050-2.6 Sones @ 0.000 in Sp And 5 Ft, Fan Rpm 1300-4.0 Sones @ 0.000 in Sp And 5 Ft, Fan Rpm 1550-5.5 Sones @ 0.000 in Sp And 5 Ft |
| Speed Controllable | Yes |
| Wheel Dia. | 8 1/4" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 705 |
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 38.74 |
| Width (cm) | 46.67 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)