-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator |
|---|---|
| Application | Industrial And Commercial Buildings, Schools |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Base Dia. | Not Applicable |
| Base Height | 1.8" |
| Base Length | 19" |
| Base Shape | Square |
| Base Size | 19" x 19" |
| Base Width | 19" |
| Brake Hp | 3/25 bhp |
| Cfm @ 0.000-in. Sp | 1049/880/711 CFM |
| Cfm @ 0.125-in. Sp | 964/774/570 CFM |
| Cfm @ 0.375-in. Sp | 747/484 CFM |
| Cfm @ 0.500-in. Sp | 616/199 CFM |
| Compatible Curb Grainger Part No. | 2RB75, 2ZV82, 4C453, 4C670, 4HX38, 4HX46 |
| Compatible Curb Manufacturer Part Number | 3AZK1 TO 3AZK9, 3AZL1 TO 3AZL3 |
| Compatible Damper Grainger Part Number | 3TZ50 |
| Compatible Speed Control | 48C172 |
| Current | 2.6/2.3/1.4A |
| Cutout Length | 14 1/2" |
| Damper Size | 10" x 10" |
| Dimension A | 19" |
| Dimension B | 21" |
| Dimension C | 15 1/4" |
| Dimension D | 13 3/8" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Direct Drive |
| Duty Rating | Standard |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 1049 CFM |
| Exhaust Airflow @ 0.125 In Sp | 964 CFM |
| Exhaust Airflow @ 0.250 In Sp | 861 CFM |
| Exhaust Airflow @ 0.375 In Sp | 747 CFM |
| Exhaust Airflow @ 0.500 In Sp | 616 CFM |
| Features | Aluminum Backward Inclined, Nonoverloading Centrifugal Wheel Design |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
|---|---|
| High-efficiency Motor | No |
| Housing Length | 21" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 21" |
| Hp | 1/8 hp |
| Includes | Nema 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 3/25 bhp |
| Max. Inlet Temp. | 130°F |
| Maximum Fan Speed | 1550 RPM |
| Maximum Static Pressure | 0.625 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Hp | 1/8 hp |
| Motor Location | Out Of Airstream |
| Motor Type | Permanent Split Capacitor |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Vertical |
| Nameplate Voltage | 115V AC |
| Number Of Speeds | 3 |
| Overall Depth | 17" |
| Overall Dia. | 21" |
| Overall Height | 15 1/8" |
| Overall Width | 21" |
| Phase | 1 |
| Propeller Shaft Dia. | 1/2" |
| Requires | Roof Curb For New Installation |
| Safety Features | Fully Rolled Windband |
| Shaft Dia. Sheave End | 1/2" |
| Shaft Dia. Wheel End | 1/2" |
| Speed Controllable | Yes |
| Wheel Dia. | 11" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, CSA CERTIFIED MOTOR, UL/CUL 705 |
| Height (cm) | 38.74 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 53.34 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.4225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)