-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Velocity (fpm) @ 40 Ft | 340/310 FPM |
| Air Velocity (fpm) @ 60 Ft. | 175/160 FPM |
| Air Velocity @ 10 Ft. | 1220/1130 FPM |
| Air Velocity @ 20 Ft. | 710/650 FPM |
| Assembled | Yes |
| Bearing Type | Ball |
| Blade Dia. | 30" |
| Blade Diameter | 30" |
| Blade Material | Aluminum |
| Cord Length | 10 ft. |
| Depth | 19" |
| Drive Type | Direct |
| Environmental Applications | Industrial |
| Fan Accessory Style | Standard |
| Fan Cord Length | 10 ft. |
| Fan Speed | 1075/600 RPM |
| Fan Style | Standard |
| Guard Material | Steel |
| Height | 33" |
| Housing Material | Steel |
| Includes | Mounting Bolts, Safety Support Cable, Assembly Hardware |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 19" |
|---|---|
| Mobile/stationary | Stationary |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/2 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 1075/750 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Wall |
| Number Of Blades | 3 |
| Number Of Speeds | 2 |
| Oscillating | Yes |
| Oscillating/non-oscillating | Oscillating |
| Oscillation | Oscillating |
| Outside Dia. | 33" |
| Phase | 1 |
| Shaft Dia. | 1/2" |
| Sound Level | 78 dBA |
| Thermal Protection | Automatic |
| Wattage | 412/352 W |
| Width | 33" |
| Wire Guard Finish | Polyester Powder Coat |
| Height (cm) | 83.82 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 83.82 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 26.451 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)