-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 12500 CFM |
| Air Velocity (fpm) @ 40 Ft | 415 FPM |
| Air Velocity (fpm) @ 60 Ft. | 240 FPM |
| Air Velocity @ 10 Ft. | 1330 FPM |
| Air Velocity @ 20 Ft. | 1000 FPM |
| Amps | 7/3.5A |
| Application | Hazardous Location Spot Cooling |
| Assembled | Yes |
| Assembly Required | No |
| Bearing Type | Ball |
| Blade Dia. | 36" |
| Blade Material | Cast Aluminum |
| Depth | 25 3/4" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Accessory Style | Standard |
| Fan Housing Material | Steel |
| Fan Mounting Location | Wall |
| Fan Style | Standard |
| Guard Material | Steel |
| Height | 39" |
| High Cfm | 12500 CFM |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Secondary Support Cable, Wall Bracket |
| Max. Ambient Temp. | 104°F |
|---|---|
| Max. Depth | 25 3/4" |
| Mobile/stationary | Stationary |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 3/4 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Type | Capacitor Start |
| Mounting Location | Wall |
| Number Of Blades | 4 |
| Number Of Speeds | 1 |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 39" |
| Phase | 1 |
| Product Type | Hazardous-Location Industrial Fan |
| Rpm | 1140 RPM |
| Shaft Dia. | 5/8" |
| Sound Level | 82 dBA |
| Thermal Protection | Automatic |
| Voltage | 115/230V AC |
| Wattage | 701 W |
| Wheeled Base | Stationary |
| Width | 39" |
| standard | OSHA COMPLIANT WIRE GUARDS, UL LISTED E29183 FOR CLASS 1, DIV. 1, GROUP D, AND CLASS II, DIV. I, GROUPS E, F, AND G |
| Height (cm) | 65.28 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 102.87 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 53.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)