-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 5100/6200 CFM |
| Air Velocity (fpm) @ 40 Ft | 174/173 FPM |
| Air Velocity (fpm) @ 60 Ft. | 135/41 FPM |
| Air Velocity @ 10 Ft. | 571/522 FPM |
| Air Velocity @ 20 Ft. | 321/303 FPM |
| Amps | 2/1.6A |
| Assembled | No |
| Assembly Required | Yes |
| Bearing Type | Ball |
| Blade Dia. | 20" |
| Blade Material | Aluminum |
| Color | Black |
| Cord Length | 9 ft. |
| Depth | 24" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Accessory Style | Standard |
| Fan Cord Length | 9 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Wall |
| Fan Speed | 1097/974 RPM |
| Fan Style | Standard |
| Guard Material | Steel |
| Height | 39" |
| Height Adjustment | Fixed Height |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Mounting Hardware, Secondary Safety Support Cable, Wall Bracket |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 24" |
|---|---|
| Mobile/stationary | Stationary |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/5 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 1097/974 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Wall |
| Nema Plug Configuration | 5-15P |
| No. Of Conductors | 3 |
| Number Of Blades | 3 |
| Number Of Speeds | 2 |
| Oscillating | Yes |
| Oscillating/non-oscillating | Oscillating |
| Oscillation | Oscillating |
| Phase | 1 |
| Product Type | Light-Duty Industrial Fan |
| Rpm | 1100/925 RPM |
| Shaft Dia. | 12 mm |
| Sound Level | 68 dBA, 65 dBA |
| Thermal Protection | Automatic Reset |
| Voltage | 120V AC |
| Wattage | 218/158 W |
| Watts | 220/180 W |
| Wheeled Base | Stationary |
| Width | 22 1/4" |
| Wire Guard Finish | Polyester Powder Coated Black |
| Standards | CULUS LISTED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 88.14 |
| Width (cm) | 60.96 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.8625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)