-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 4650/7250 CFM |
| Air Velocity (fpm) @ 40 Ft | 370/350 FPM |
| Air Velocity (fpm) @ 60 Ft. | 280/250 FPM |
| Air Velocity @ 10 Ft. | 1010/680 FPM |
| Air Velocity @ 20 Ft. | 715/480 FPM |
| Amps | 2.9/1.9A |
| Assembled | No |
| Assembly Required | Yes |
| Bearing Type | Ball |
| Blade Dia. | 30" |
| Blade Material | Aluminum |
| Color | Black |
| Cord Length | 9 ft. |
| Depth | 24" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Accessory Style | Standard |
| Fan Cord Length | 9 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Ceiling, Wall |
| Fan Speed | 1100/900 RPM |
| Fan Style | Standard |
| Guard Material | Steel |
| Height | 34 1/2" |
| Height Adjustment | Fixed Height |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Mounting Hardware, Secondary Safety Support Cable, Wall/Ceiling Bracket |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 26" |
|---|---|
| Mobile/stationary | Stationary |
| Motor Enclosure Design | Open Air Over |
| Motor Hp | 1/4 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class A |
| Motor Speed | 1100/900 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Ceiling, Wall |
| Nema Plug Configuration | 5-15P |
| No. Of Conductors | 3 |
| Number Of Blades | 3 |
| Number Of Speeds | 2 |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 33" |
| Phase | 1 |
| Product Type | Light-Duty Industrial Fan |
| Rpm | 1100/900 RPM |
| Shaft Dia. | 17 mm |
| Sound Level | 77 dBA |
| Thermal Protection | Automatic Reset |
| Voltage | 120V AC |
| Wattage | 364/220 W |
| Watts | 320/225 W |
| Wheeled Base | Stationary |
| Width | 33" |
| Wire Guard Finish | Polyester Powder Coated Black |
| Standards | CULUS LISTED |
Dayton 1RWB4 air circulator is ideal for cooling warehouses & manufacturing areas, as well as dry & clean spaces where floor space is limited.
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 114.3 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 19.8 |
Compared to standard-duty industrial fans, these air circulators are made of lighter-gauge materials and feature a lower-horsepower motor with lighter-duty bearings.
It can be operated at ambient temperatures up to 104 degrees F.
77 dBA.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)