-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 2875 CFM |
| Air Velocity (fpm) @ 40 Ft | 110 FPM |
| Air Velocity @ 10 Ft. | 610 FPM |
| Air Velocity @ 20 Ft. | 360 FPM |
| Amps | 1.2A |
| Application | Greenhouse Cooling |
| Assembled | Yes |
| Assembly Required | No |
| Bearing Type | Ball |
| Blade Dia. | 18" |
| Blade Material | Aluminum |
| Cfm/watt | 33 CFM |
| Color | Gray |
| Cord Length | 10 ft. |
| Depth | 13 1/4" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Accessory Style | Standard |
| Fan Cord Length | 10 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Ceiling |
| Fan Style | Standard |
| Guard Material | Steel |
| Height | 20 1/2" |
| Height Adjustment | Fixed Height |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | S Hooks And Mounting Chains |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 12" |
| Mobile/stationary | Stationary |
|---|---|
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/15 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 1640 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Ceiling, Wall |
| Mounting Style | Ceiling |
| Nema Plug Configuration | 5-15P |
| No. Of Conductors | 3 |
| Number Of Blades | 2 |
| Number Of Speeds | 1 |
| Operating Amps | 1.3A |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 20 1/2" |
| Phase | 1 |
| Product Type | Corrosion-Resistant Industrial Fan |
| Rpm | 1650 RPM |
| Shaft Dia. | 1/2" |
| Sound Level | 59 dBA |
| Thermal Protection | Automatic Reset |
| Voltage | 115V AC |
| Wattage | 85 W |
| Watts | 120 W |
| Wheeled Base | Stationary |
| Width | 20 1/2" |
| Wire Guard Finish | Powder Coat |
| Standards | CULUS LISTED, OSHA COMPLIANT WIRE GUARDS, UL 507 |
| Height (cm) | 42.42 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 58.67 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 10.1025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)