-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nail Puller |
|---|---|
| Bar Diameter | 7/8" |
| Bar Width | 7/8" |
| Color | Black |
| Diameter | 7/8" |
| End Angle Style | Offset, L Shape |
| End Style | Claw |
| End Width | 1 3/4" |
| Features | Flat Striking Face Allows Claw To Be Driven Under Deeply Embedded Nails, For Reducing Material Damage When Prying Molding And Trim, Forged, Extreme Strength And Durability, Precise Penetration, Tempered To Help Reduce Chipping And Heat Treated For Durability |
| Material | Heat Treated Steel |
|---|---|
| Number Of Nail Slots | 2 |
| Overall Length | 8" |
| Overall Width | 1 3/4" |
| Pry Bar Sub-category | Nail Pullers |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Thickness | 7/8" |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 4.44 |
| HS Code | 8207907585 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)