-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nail Puller |
|---|---|
| Bar Diameter | 1 1/2" |
| Bar Width | 1 1/2" |
| Color | Black |
| Diameter | 1 1/2" |
| End Angle Style | Offset, L Shape |
| End Style | Claw |
| End Width | 4" |
| Features | Flat Striking Face Allows Claw To Be Driven Under Deeply Embedded Nails, Forged, Long Life, Tempered To Help Reduce Chipping |
| Material | Heat Treated Steel |
|---|---|
| Number Of Nail Slots | 2 |
| Overall Length | 10" |
| Overall Width | 4" |
| Pry Bar Sub-category | Nail Pullers |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Thickness | 1 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 10.16 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.3015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)