-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Agma Gear Class | Class 9 |
| Amps | 3.8A |
| Base To Center Of Shaft | 3 1/2" |
| Bearing Type | Heavy Duty Needle Roller And Thrust Balls On Case, Ball On Motor |
| Brake Type | None |
| Dimension A | 9.03" |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 60 Hz |
| Full Load Amps | 3.8A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Hardened Steel |
| Gear Ratio | 65:1 |
| Gear Type | Helical, Spur |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Aluminium |
| Input Horsepower | 0.167 hp |
| Input Hp | 167/1000 hp |
| Inverter Rated | No |
| Keyway Depth | 1/16" |
| Keyway Type | Rounded |
| Keyway Width | 0.19 mm |
| Length Less Shaft | 9 22/25" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 275 lbs.-in. |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Thermal Protection | None |
| Motor Type | Split-Phase |
|---|---|
| Mount Hole Center-to-center Length | 1 1/2" |
| Mount Hole Center-to-center Width | 4" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 27 RPM |
| Nameplate Rpm Range | 16-30 RPM |
| No. Of Output Shafts | 1 |
| Number Of Brake Discs Required | 2 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115V AC |
| Output Shaft Dia. | 5/8" |
| Output Shaft Diameter | 5/8" |
| Output Shaft Height | 3 1/2" |
| Output Shaft Length | 1 1/2" |
| Overall Height | 5.13" |
| Overall Width | 6" |
| Overhung Load | 175 lbs. |
| Overhung Load Capacity | 175 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm Range | 16-30 RPM |
| Seal Type | Lip Type on Input, Output Shaft |
| Seals | Lip Type On Input, Output Shaft |
| Shaft Dia. | 5/8" |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Type | Split Phase |
| Standards | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 37.08 |
| HS Code | 8501404020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.5825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)