-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Agma Gear Class | Class 9 |
| Amps | 5.5A |
| Base To Center Of Shaft | 3" |
| Bearing Type | Ball On Motor, Heavy Duty Ball, Needle Roller, Thrust Balls On Case |
| Brake Type | None |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 60 Hz |
| Full Load Amps | 5.5A |
| Full Load Current | 6A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Hardened Steel |
| Gear Ratio | 6:1 |
| Gear Type | Helical, Spur |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Aluminium |
| Housing Material Finish | Painted |
| Input Horsepower | 0.33 hp |
| Input Hp | 33/100 hp |
| Inverter Rated | No |
| Keyway Depth | 1/8" |
| Keyway Type | Square |
| Keyway Width | 3/16" |
| Length Less Shaft | 12.11" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 70 lbs.-in. |
| Motor Duty Class | Continuous |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Insulation Class | Class B |
|---|---|
| Motor Thermal Protection | None |
| Motor Type | Split-Phase |
| Mount Hole Center-to-center Length | 2 1/2" |
| Mount Hole Center-to-center Width | 7.13" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 276 RPM |
| Nameplate Rpm Range | 251-500 RPM |
| Nameplate Speed | 287 RPM |
| No. Of Output Shafts | 1 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 230/460V AC |
| Output Shaft Dia. | 3/4" |
| Output Shaft Diameter | 3/4" |
| Output Shaft Height | 3" |
| Output Shaft Length | 1 1/2" |
| Overall Height | 6.63" |
| Overall Width | 8.13" |
| Overhung Load | 325 lbs. |
| Overhung Load Capacity | 325 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm Range | 251-500 RPM |
| Seal Type | Lip Type on Input, Output Shaft |
| Seals | Lip Type On Input, Output Shaft |
| Shaft Dia. | 3/4" |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Type | Split Phase |
| Standards | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 22.61 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 24.13 |
| HS Code | 8501404020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.6675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)