-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Agma Gear Class | Class 9 |
| Amps | 3.6A |
| Base To Center Of Shaft | 3" |
| Bearing Type | Ball On Motor, Porous Bronze Sleeve On Case |
| Enclosure Type | Open Dripproof |
| Finish | Unpainted |
| Frame | 48 |
| Frequency | 60 Hz |
| Full Load Amps | 3.6A |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Phenolic, Steel |
| Gear Ratio | 97:1 |
| Gear Type | Helical, Spur |
| Gearmotor Enclosure | Open Dripproof |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Gears | Phenolic, Steel |
| Housing Material | Die Cast Zinc |
| Housing Material Finish | Motor Painted, Gearcase Unpainted |
| Input Horsepower | 0.2 hp |
| Input Hp | 1/5 hp |
| Inverter Rated | No |
| Inverter Rating | 971 |
| Keyway Depth | 5/8" |
| Keyway Size | #605 |
| Keyway Type | Woodruff |
| Keyway Width | 3/16" |
| Length Less Shaft | 9.28" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 550 lbs.-in. |
| Motor Duty Class | Continuous |
| Motor Enclosure | Open Dripproof |
|---|---|
| Motor Insulation Class | Class B |
| Motor Thermal Protection | None |
| Motor Type | Split-Phase |
| Mount Hole Center-to-center Length | 2.38" |
| Mount Hole Center-to-center Width | 7.13" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 18 RPM |
| Nameplate Rpm Range | 16-30 RPM |
| No. Of Output Shafts | 1 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115V AC |
| Output Shaft Dia. | 3/4" |
| Output Shaft Diameter | 3/4" |
| Output Shaft Height | 3" |
| Output Shaft Length | 1 1/2" |
| Overall Height | 6" |
| Overall Width | 8.13" |
| Overhung Load | 300 lbs. |
| Overhung Load Capacity | 300 lbs.-ft. |
| Phase | 1 |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 16-30 RPM |
| Seal Type | Lip Type on Input, Output Shaft |
| Seals | Lip Type On Input, Output Shaft |
| Shaft | Single Output |
| Shaft Dia. | 3/4" |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Type | Split Phase |
| Brake Type | None |
| Standards | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 48.51 |
| Width (cm) | 24.89 |
| HS Code | 8501404020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.332 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)