-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 5.9A |
| Application | Conveyors, Feeders, Mixers, Pumps |
| Base To Center Of Shaft | 4.63" |
| Bearing Type | Ball on Case and Motor |
| Capacitor Required | Yes |
| Dimension A | 6 1/2" |
| Dimension C | 13.65" |
| Dimension E | 2 3/4" |
| Dimension U | 5/8" |
| Enclosure Type | Open Fan Cooled |
| Frame | 56Y |
| Frequency | 60 Hz |
| Full Load Amps | 5.9A |
| Gear Case Material | Cast Iron |
| Gear Material | Steel |
| Gear Ratio | 19:1 |
| Gear Type | Steel |
| Gearmotor Enclosure | Open Fan Cooled |
| Gearmotor Mounting Position | Horizontal |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Gears | Steel |
| Housing Material | Cast Iron |
| Input Horsepower | 0.33 hp |
| Input Hp | 33/100 hp |
| Keyway Depth | 1 1/8" |
| Keyway Size | 3/16" x 1 1/8" |
| Keyway Type | Woodruff |
| Keyway Width | 3/16" |
| Length Less Shaft | 12 1/2" |
| Lubrication | ISO 220 Grade Gear Oil, SAE #90, Type 5ep |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 219 lbs.-in. |
| Motor Enclosure | Open Air Over |
|---|---|
| Motor Insulation Class | Class F |
| Motor Thermal Protection | None |
| Motor Type | Split-Phase |
| Mount Hole Center-to-center Length | 7.69" |
| Mount Hole Center-to-center Width | 5 1/2" |
| Mount Type | Horizontal |
| Mounting | Horizontal |
| Mounting Orientation | Horizontal |
| Nameplate Rpm | 89 RPM |
| Nameplate Rpm Range | 76-100 RPM |
| No. Of Output Shafts | 1 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115V AC |
| Output Shaft Dia. | 5/8" |
| Output Shaft Diameter | 5/8" |
| Output Shaft Height | 4.63" |
| Output Shaft Length | 1 5/8" |
| Overall Height | 6.83" |
| Overall Length | 13.65" |
| Overall Width | 6 1/2" |
| Overhung Load | 245 lbs. |
| Overhung Load Capacity | 245 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm Range | 76-100 RPM |
| Seal Type | Oil Seals on Output Shaft |
| Seals | Oil Seals On Output Shaft |
| Shaft | Single Output |
| Shaft Dia. | 5/8" |
| Shaft Orientation | Parallel |
| Standards | Ul Recognized |
| Thermal Protection | No |
| Type | Split Phase |
| Brake Type | None |
| Height (cm) | 17.35 |
|---|---|
| Length (cm) | 34.67 |
| Width (cm) | 16.51 |
| HS Code | 8501404020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 18.954 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)