-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 1.5A |
| Bearing Type | Heavy Duty Needle Roller And Thrust Balls On Case, Ball On Motor |
| Brake Type | Adaptable To 5X400 |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Full Load Amps | 1.5A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Hardened Steel |
| Gear Ratio | 23:1 |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Aluminium |
| Input Hp | 1/15 hp |
| Length Less Shaft | 9 7/8" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 55 lbs.-in. |
| Motor Thermal Protection | None |
|---|---|
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 68 RPM |
| Nameplate Rpm Range | 51-75 RPM |
| No. Of Output Shafts | 1 |
| Number Of Brake Discs Required | 1 |
| Operating Voltage | 115V AC |
| Overhung Load | 175 lbs. |
| Phase | 1 |
| Rotation | Reversible |
| Rpm Range | 51-75 RPM |
| Seals | Lip Type On Input, Output Shaft |
| Shaft Orientation | Parallel |
| Thermal Protection | None |
| Type | Split Phase |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 37.59 |
| HS Code | 8501402020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.265 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)