-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 1.6/3.2-3.7A |
| Bearing Type | Ball |
| Best Efficiency Flow | 41-52 GPM |
| Best Efficiency Flow Range @ Head | 41 to 52 GPM @ 70 to 60 ft. |
| Best Efficiency Flow Rate | 41-52 GPM |
| Best Efficiency Flow Rate @ Head | 45 GPM @ 66 ft. |
| Best Efficiency Head | 60 ft. to 70 ft. |
| Compatible Discharge Pipe Size | 1 1/2" |
| Compatible Intake Pipe Size | 1 1/2" |
| Connection Type | NPT |
| Discharge Type | NPT |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 76 GPM |
| Flow Rate @ 20 Ft. | 74 GPM |
| Flow Rate @ 25 Ft. | 74 GPM |
| Flow Rate @ 30 Ft. | 72 GPM |
| Flow Rate @ 40 Ft. | 67 GPM |
| Flow Rate @ 50 Ft. | 59 GPM |
| Flow Rate @ 60 Ft. | 49 GPM |
| Flow Rate @ 70 Ft. | 41 GPM |
| Flow Rate @ 80 Ft. | 23 GPM |
| Flow Rate @ 90 Ft. | 0 GPM |
| Flow Rate Of Water @ 15 Ft. | 78 GPM |
| Flow Rate Of Water @ 25 Ft. | 74 GPM |
| Flow Rate Of Water @ 50 Ft. | 61 GPM |
| For Use With Potable Systems | No |
| Frame | 56J |
| Frequency | 60 Hz |
| Gpm Of Water @ 10 Ft. | 80 GPM |
| Gpm Of Water @ 20 Ft. | 75 GPM |
| Gpm Of Water @ 30 Ft. | 71 GPM |
| Gpm Of Water @ 40 Ft. | 67 GPM |
| Gpm Of Water @ 60 Ft. | 52 GPM |
| Gpm Of Water @ 70 Ft. | 41 GPM |
| Gpm Of Water @ 80 Ft. | 20 GPM |
| Height | 9.1" |
| Housing Material | Cast Iron |
| Hp | 1 hp |
| Impeller Material | Cast Iron |
| Impeller Type | Semi Open |
| Inlet Pressure | 100 psi |
| Inlet Size | 1 1/2" |
| Length | 18 1/2" |
| Max. Case Pressure | 165 psi |
| Max. Flow Rate @ 15 Ft. | 75 GPM |
|---|---|
| Max. Flow Rate @ Head | 76 GPM @ 10 ft. |
| Max. Head | 90 ft. |
| Max. Media Temp. | 200°F |
| Max. Pressure | 38.9 psi |
| Max. Solid Dia. | 1/8" |
| Max. Suction Lift | 20 ft. |
| Maximum Flow Rate @ 10 Feet Of Head | 76 GPM |
| Maximum Flow Rate @ 20 Feet Of Head | 74 GPM |
| Maximum Flow Rate @ 30 Feet Of Head | 72 GPM |
| Maximum Flow Rate @ 40 Feet Of Head | 67 GPM |
| Maximum Flow Rate @ 50 Feet Of Head | 59 GPM |
| Maximum Flow Rate @ 60 Feet Of Head | 49 GPM |
| Maximum Flow Rate @ 80 Feet Of Head | 23 GPM |
| Maximum Flow Rate @ 90 Feet Of Head | 0 GPM |
| Min. Flow Rate @ Head | 23 GPM @ 80 ft. |
| Min. Gpm @ Head | 23 GPM @ 80 ft. |
| Min. Media Temp. | 40°F |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | Three Phase |
| Nameplate Voltage | 208-230/460V AC |
| Outlet Size | 1 1/2" |
| Outlet Type | NPT |
| Overall Height | 9.1" |
| Overall Length | 18.5" |
| Overall Width | 6 4/5" |
| Phase | 3 |
| Port Rotation | None |
| Pump Housing Material | Cast Iron |
| Rpm | 3500 RPM |
| Rpm (maximum) | 3500 RPM |
| Screw Finish | Zinc Plated |
| Seal Application | Non-Flammable And Non-Abrasive Liquids Compatible With Seal Component Materials Up To 180 Deg. F |
| Seal Material | Buna N, Carbon Ceramic |
| Seal Type | Mechanical |
| Service Factor | 1.4 |
| Shaft Material | Stainless Steel |
| Solid Diameter (maximum) | 0.13" |
| Specific Gravity | 1 |
| Voltage | 208/230/460V AC |
| Volute Material | Cast Iron |
| Wetted Material | Buna N, Carbon, Cast Iron, Ceramic |
| Width | 6 4/5" |
| Standards | CULUS LISTED |
| Height (cm) | 23.11 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 17.27 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.4575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)