-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage | 1 kV AC |
| Ac Voltage Rating | 1000V AC |
| Amps | 440 mA |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Dc Voltage | 1 kV DC , 1V DC |
| Dc Voltage Rating | 1000V DC |
| Diameter | 0.41" |
| Equivalent Brand And Series | Bussmann Dmm Series |
| Equivalent Series | DMM |
| Fuse Protection Type | Fast Blow |
| Fuse Size | 0.46" x 0.41" |
| Fuse Type | Fast Blow |
| Indicator Style | Without Indicator |
| Interrupt Rating | 10 kA at 1000V AC/DC |
|---|---|
| Length | 1 3/8" |
| Mounting Style | Holder |
| Mounting Type | Holder |
| Overall Diameter | 0.41" |
| Packaging | Bulk |
| Product Type | Melamine Ferrule Fuse |
| Series | DMM-B Series |
| Speed | Fast Acting |
| Termination Type | Clip |
| Type | Ferrule Fuse |
| Visual Indication | Non Indicating |
| Voltage | 1 kV , 1000V AC/1000V DC |
| Standards | CE, UL RECOGNIZED FILE E19180 |
Bussmann DMM-B-44/100 fast-acting ferrule fuse opens the electrical circuit in case of overload and short-circuits quickly. This fuse is effective in multi-meters.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 1.17 |
| Width (cm) | 1.17 |
|---|---|
| Weight (kg) | 0.0675 |
Safety fuses are manufactured with specified burn times per 30 cm, such as 60 seconds, implying that a fuse 30 cm long will take 60 seconds to burn.
The interrupting rating is the maximum amount of energy that the device can safely withstand. The ampere rating of a fuse is the amount of current that the fuse will allow to pass before it begins to operate.
Bussmann DMM-B-44/100 fuse's interrupting rating is significant because it is a safety rating. If a device with a low interrupting rating is used in a circuit with a higher available fault current, the device may fail as it attempts to clear the fault, posing a safety hazard.
Major factors include current & voltage ratings, type of protection, speed, environmental suitability, compliance with standards, compatibility, physical dimensions, ease of installation and expected lifespan.
This fuse has a current rating of 0.04Customers looking for a higher current variant can opt Bussmanndmm-b-11a fuse having a current rating of 11A.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)