-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wheel Guard |
|---|---|
| Bolt Hole Spacing | 285 mm |
| Color | Black |
| Compatible Wheel Type | Hub Piloted Wheels |
| Hex Size | 8 3/4" |
| Inside Diameter | 8 13/16" |
| Material | Nylon |
|---|---|
| No. Of Bolt Holes | 10 |
| Overall Length | 1/32" |
| Product Type | Wheel Nut Guard |
| Thickness | 1/32" |
| Used For | Wheel Guard |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| HS Code | 8708700050 |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)