-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wheel Nut |
|---|---|
| Bolt Hole Spacing | M22 x 1.5 |
| Color | Black |
| Compatible Wheel Type | Aluminum Wheels |
| Hex Size | 1 1/4" |
| Material | Steel |
| Overall Length | 1 3/32" |
|---|---|
| Product Type | Lug Nut |
| Thickness | 1 3/32" |
| Thread Size | M22 x 1.5 |
| Used For | Wheel Nut |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 8708700050 |
|---|---|
| Weight (kg) | 2.0115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)