-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drift Punch |
|---|---|
| Application | Demolition |
| Automatic | No |
| Characteristics | Modified Parabolic Striking End, Knurled Handle |
| Construction | Brass |
| Container Type | Pouch |
| Features | Designed To Help Prevent Damage To The Object Being Struck, Spark-Resistant, Mar-Resistant |
| Includes Handguard | No |
| Includes Handle | No |
| Includes Striking Cap | No |
| Insulated | No |
| Length | 8" |
|---|---|
| Material | Brass |
| Material Applications | Metal |
| Non Sparking | Yes |
| Overall Length | 8" |
| Punch Type | Drift Punch |
| Shank Shape | Round |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 3/4" |
| Tip Type | Point |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 2.03 |
| HS Code | 8205306000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.486 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)