-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drift Punch |
|---|---|
| Application | For Hole Align, Remove/Install Pin/Shaft |
| Automatic | No |
| Container Type | Pouch |
| Hex | 19/32" |
| Includes Handguard | No |
| Includes Handle | No |
| Includes Striking Cap | No |
| Length | 10" |
|---|---|
| Material Applications | Metal |
| Punch Type | Drift Punch |
| Shank Shape | Hexagon |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 0.312" |
| Tip Type | Point |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 2.54 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)