-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuse |
|---|---|
| Ac Voltage | 1 kV AC |
| Amps | 11A |
| Body Style | Cartridge |
| Dc Voltage | 1 kV DC , 1V DC |
| Diameter | 10 mm |
| Fuse Type | Cartridge Fuses |
| Indicator Style | Without Indicator |
| Interrupt Rating | 10 kA at 1000V AC, 10 kA at 1000V DC |
| Length | 38.1" |
| Mounting Type | Holder |
|---|---|
| Overall Diameter | 0.41" |
| Overall Length | 1 1/2" |
| Packaging | Bulk |
| Product Type | Melamine Ferrule Fuse |
| Series | DMM-B Series |
| Termination Type | Clip |
| Type | Ferrule Fuse |
| Visual Indication | Without Indicator |
Bussmann DMM-B-11A specialty fuse is used in laboratories, industrial settings, electrical, precision electronics, multimeters and testing equipment to prevent overcurrent damage during measurement tasks. This compact fuse safeguards components and devices from potential hazards, ensuring accurate readings and sustained functionality.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.43 |
|---|---|
| Weight (kg) | 0.0094 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)