-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hammer Steel 1 1/8 Hex |
|---|---|
| Chisel Collar Shape | Hex |
| Chisel Type | Tamper Plate |
| Cutting Application | Compacts Dirt, Tamps Asphalt |
| Cutting Direction | Right Hand |
| Drill Bit Size | 6" |
| For Tool Type | Rotary Drill |
| For Use With | 1 1/8 Hex Demolition Hammers |
| Head Width | 6" |
| Impact Rated | No |
|---|---|
| Material | Steel |
| Measurement System | Fractional Inch |
| Overall Length | 6" |
| Primary Material Application | Concrete |
| Promotion Restriction | Not Eligible For Promotion |
| Shank Hex Size | 1 1/8" |
| Shank Type | Hex |
| Type | Tamper Plate |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.7375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)