-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hammer Steel 1 1/8 Hex |
|---|---|
| Chisel Collar Shape | Hex |
| Chisel Type | Pin, Spike Driver |
| Cutting Application | Driving Stakes |
| Cutting Direction | Right Hand |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Rotary Drill |
| For Use With | 1 1/8 Hex Demolition Hammers |
| Head Width | 1" |
| Impact Rated | No |
| Material | Steel |
| Material - Machining | Steel |
|---|---|
| Measurement System | Fractional Inch |
| Overall Length | 5 1/2" |
| Primary Material Application | Concrete, Masonry |
| Promotion Restriction | Not Eligible For Promotion |
| Shank Diameter | 1 1/8" |
| Shank Hex Size | 1 1/8" |
| Shank Type | Hex |
| Shank Type - Machining | Hex |
| Type | Tent Stake Driver |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 2.54 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 4.41 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)