-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 8.2/7.4/3.7A |
| Bearing Type | Ball |
| Best Efficiency Flow | 99-155 GPM |
| Best Efficiency Flow Range @ Head | 51 to 37 GPM @ 93 to 155 ft. |
| Best Efficiency Flow Rate | 99-155 GPM |
| Best Efficiency Flow Rate @ Head | 119 GPM @ 46 ft. |
| Best Efficiency Head | 37 ft. to 51 ft. |
| Compatible Discharge Pipe Size | 3" |
| Compatible Intake Pipe Size | 3" |
| Compatible With Media Type | Non Flammable Liquids |
| Connection Type | NPT |
| Discharge Type | NPT |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 241 GPM |
| Flow Rate @ 20 Ft. | 213 GPM |
| Flow Rate @ 25 Ft. | 197 GPM |
| Flow Rate @ 30 Ft. | 180 GPM |
| Flow Rate @ 40 Ft. | 144 GPM |
| Flow Rate @ 50 Ft. | 100 GPM |
| Flow Rate @ 60 Ft. | 42 GPM |
| Flow Rate Of Water @ 15 Ft. | 227 GPM |
| Flow Rate Of Water @ 25 Ft. | 197 GPM |
| Flow Rate Of Water @ 50 Ft. | 100 GPM |
| For Use With Potable Systems | No |
| Frame | 182JM |
| Frequency | 60 Hz |
| Gpm Of Water @ 10 Ft. | 241 GPM |
| Gpm Of Water @ 20 Ft. | 213 GPM |
| Gpm Of Water @ 30 Ft. | 180 GPM |
| Gpm Of Water @ 40 Ft. | 144 GPM |
| Gpm Of Water @ 60 Ft. | 42 GPM |
| Height | 12 3/5" |
| Housing Material | Stainless Steel |
| Hp | 3 hp |
| Impeller Material | Stainless Steel |
| Impeller Type | Semi Open |
| Inlet Pressure | 100 psi |
| Inlet Size | 3" |
| Length | 26 1/2" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Case Pressure | 125 psi |
| Max. Flow Rate | 241 GPM |
| Max. Flow Rate @ 15 Ft. | 227 GPM |
| Max. Flow Rate @ Head | 241 GPM @ 10 ft. |
| Max. Head | 65 ft. |
| Max. Media Temp. | 180°F |
|---|---|
| Max. Pressure | 28.1 psi |
| Max. Solid Dia. | 3/8" |
| Max. Suction Lift | 20 ft. |
| Maximum Flow Rate @ 10 Feet Of Head | 241 GPM |
| Maximum Flow Rate @ 20 Feet Of Head | 213 GPM |
| Maximum Flow Rate @ 30 Feet Of Head | 180 GPM |
| Maximum Flow Rate @ 40 Feet Of Head | 144 GPM |
| Maximum Flow Rate @ 50 Feet Of Head | 100 GPM |
| Maximum Flow Rate @ 60 Feet Of Head | 42 GPM |
| Media Type | Non Flammable Liquids |
| Min. Flow Rate | 42 GPM |
| Min. Flow Rate @ Head | 42 GPM @ 60 ft. |
| Min. Gpm @ Head | 42 GPM @ 60 ft. |
| Min. Head | 10 ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Type | Three Phase |
| Nameplate Voltage | 208-230/460V AC |
| Nema/iec Frame | 182JM |
| Outlet Size | 3" |
| Overall Height | 12 3/5" |
| Overall Length | 26.5" |
| Overall Width | 10" |
| Phase | 3 |
| Port Rotation | None |
| Priming | Self Priming |
| Pump Housing Material | Stainless Steel |
| Pumping Application | Decorative Water, Dewatering, Irrigation, Liquid And Chemical Transfer |
| Rpm | 3500 RPM |
| Rpm (maximum) | 3500 RPM |
| Screw Material | Stainless Steel |
| Seal Application | Non-Flammable And Non-Abrasive Liquids Compatible With Seal Component Materials Up To 200 Deg. F |
| Seal Material | Carbon Ceramic, Viton |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Service Factor | 1.25 |
| Shaft Material | Stainless Steel, Steel |
| Solid Diameter (maximum) | 0.38" |
| Specific Gravity | 1 |
| Thread Size | 3/4"-14 |
| Voltage | 208/230/460V AC |
| Volute Material | Stainless Steel |
| Wetted Material | Buna N, Carbon Ceramic, Stainless Steel |
| Width | 10" |
| Standards | CULUS LISTED |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 72.64 |
| Width (cm) | 38.86 |
| HS Code | 8413702015 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 69.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)