-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 14-14.7/28A |
| Best Efficiency Flow Range @ Head | 100 to 140 GPM @ 90 to 69 ft. |
| Best Efficiency Flow Rate @ Head | 120 GPM @ 80 ft. |
| Best Efficiency Head | 69 ft. to 90 ft. |
| Compatible Discharge Pipe Size | 2" |
| Compatible Intake Pipe Size | 2 1/2" |
| Compatible With Media Type | Water |
| Connection Type | NPT |
| Discharge Type | NPT |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 155 GPM |
| Flow Rate @ 10 Psi | 200 GPM |
| Flow Rate @ 15 Psi | 183 GPM |
| Flow Rate @ 2 Ft. | 160 GPM |
| Flow Rate @ 20 Ft. | 138 GPM |
| Flow Rate @ 20 Psi | 170 GPM |
| Flow Rate @ 25 Psi | 157 GPM |
| Flow Rate @ 30 Psi | 138 GPM |
| Flow Rate @ 35 Psi | 118 GPM |
| Flow Rate @ 40 Psi | 90 GPM |
| Flow Rate @ 45 Psi | 40 GPM |
| Flow Rate @ 5 Ft. | 163 GPM |
| Flow Rate @ 80 Ft. | 120 GPM |
| For Use With Potable Systems | No |
| Frame | 182JM |
| Frequency | 60 Hz |
| Gpm Of Water @ 2 Ft. | 160 GPM |
| Grade | Grade 300, Grade 316 |
| Height | 13 1/4" |
| Housing Material | Cast Iron |
| Hp | 3 hp |
| Impeller Material | Silicon Bronze |
| Impeller Type | Closed |
| Inlet Pressure | 15 psi |
| Inlet Size | 2 1/2" |
| Length | 21 4/5" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Case Pressure | 85 psi |
| Max. Flow Rate | 163 GPM |
| Max. Flow Rate @ Head | 200 GPM @ 23 ft. |
| Max. Head | 92.4 ft. |
| Max. Media Temp. | 160°F |
|---|---|
| Max. Pressure | 45 psi |
| Max. Solid Dia. | 1/8" |
| Max. Suction Lift | 25 ft. |
| Maximum Flow Rate @ 10 Feet Of Head | 155 GPM |
| Maximum Flow Rate @ 20 Feet Of Head | 138 GPM |
| Maximum Flow Rate @ 5 Feet Of Head | 163 GPM |
| Min. Flow Rate | 47 GPM |
| Min. Flow Rate @ Head | 40 GPM @ 92 ft. |
| Min. Gpm @ Head | 40 GPM @ 92 ft. |
| Min. Head | 46.2 ft. |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | Open Dripproof |
| Nameplate Voltage | 115/208-230V AC |
| Nema/iec Frame | 182JM |
| Outlet Size | 2" |
| Outlet Type | NPT |
| Overall Height | 13 1/5" |
| Overall Length | 21.8" |
| Overall Width | 11 2/5" |
| Phase | 1 |
| Port Rotation | Top |
| Priming | Self Priming |
| Pump Housing Material | Cast Iron |
| Pumping Application | Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation |
| Rpm | 3500 RPM |
| Rpm (maximum) | 3500 RPM |
| Screw Material | Stainless Steel |
| Seal Application | Water |
| Seal Material Grade | Grade 316 , Stainless Steel, Buna Elastomer, Carbon, Ceramic |
| Self Priming | Yes |
| Series | SP Series |
| Service Factor | 1.15 |
| Shaft Material | Stainless Steel |
| Solid Diameter (maximum) | 0.13" |
| Specific Gravity | 1 |
| Standards | Ansi 61, Nsf Certified |
| Voltage | 115/208/230V AC |
| Volute Material | Cast Iron |
| Wetted Material Grade | Grade 316 , Stainless Steel, Bronze, Buna N, Carbon, Ceramic |
| Width | 11 2/5" |
| Height (cm) | 43.69 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 38.1 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 63.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)