-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 8.9/17.8-18.8A |
| Bearing Type | Ball |
| Best Efficiency Flow | 129-187 GPM |
| Best Efficiency Flow Range @ Head | 86 to 71 GPM @ 129 to 187 ft. |
| Best Efficiency Flow Rate | 129-187 GPM |
| Best Efficiency Flow Rate @ Head | 148 GPM @ 82 ft. |
| Best Efficiency Head | 71 ft. to 86 ft. |
| Compatible Discharge Pipe Size | 3" |
| Compatible Intake Pipe Size | 3" |
| Compatible With Media Type | Non Flammable Liquids |
| Connection Type | NPT |
| Discharge Type | NPT |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 352 GPM |
| Flow Rate @ 20 Ft. | 333 GPM |
| Flow Rate @ 25 Ft. | 323 GPM |
| Flow Rate @ 30 Ft. | 309 GPM |
| Flow Rate @ 40 Ft. | 285 GPM |
| Flow Rate @ 50 Ft. | 257 GPM |
| Flow Rate @ 60 Ft. | 228 GPM |
| Flow Rate @ 70 Ft. | 105 GPM |
| Flow Rate @ 80 Ft. | 157 GPM |
| Flow Rate @ 90 Ft. | 0 GPM |
| Flow Rate Of Water @ 15 Ft. | 342 GPM |
| Flow Rate Of Water @ 25 Ft. | 323 GPM |
| Flow Rate Of Water @ 50 Ft. | 257 GPM |
| Flow Rate Of Water @ 90 Ft. | 121 GPM |
| For Use With Potable Systems | No |
| Frame | 184JM |
| Frequency | 60 Hz |
| Gpm Of Water @ 10 Ft. | 352 GPM |
| Gpm Of Water @ 20 Ft. | 333 GPM |
| Gpm Of Water @ 30 Ft. | 309 GPM |
| Gpm Of Water @ 40 Ft. | 285 GPM |
| Gpm Of Water @ 60 Ft. | 228 GPM |
| Gpm Of Water @ 70 Ft. | 195 GPM |
| Gpm Of Water @ 80 Ft. | 157 GPM |
| Height | 12 3/5" |
| Housing Material | Stainless Steel |
| Hp | 7 1/2 hp |
| Impeller Material | Stainless Steel |
| Impeller Type | Semi Open |
| Inlet Pressure | 100 psi |
| Inlet Size | 3" |
| Length | 26 1/2" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Case Pressure | 125 psi |
| Max. Flow Rate | 352 GPM |
| Max. Flow Rate @ 15 Ft. | 342 GPM |
| Max. Flow Rate @ Head | 352 GPM @ 10 ft. |
| Max. Head | 90 ft. |
|---|---|
| Max. Media Temp. | 180°F |
| Max. Pressure | 47.6 psi |
| Max. Solid Dia. | 3/8" |
| Max. Suction Lift | 20 ft. |
| Maximum Flow Rate @ 10 Feet Of Head | 352 GPM |
| Maximum Flow Rate @ 20 Feet Of Head | 333 GPM |
| Maximum Flow Rate @ 30 Feet Of Head | 309 GPM |
| Maximum Flow Rate @ 40 Feet Of Head | 285 GPM |
| Maximum Flow Rate @ 50 Feet Of Head | 257 GPM |
| Maximum Flow Rate @ 60 Feet Of Head | 228 GPM |
| Maximum Flow Rate @ 70 Feet Of Head | 105 GPM |
| Maximum Flow Rate @ 80 Feet Of Head | 157 GPM |
| Maximum Flow Rate @ 90 Feet Of Head | 0 GPM |
| Media Type | Non Flammable Liquids |
| Min. Flow Rate | 121 GPM |
| Min. Flow Rate @ Head | 121 GPM @ 90 ft. |
| Min. Gpm @ Head | 121 GPM @ 90 ft. |
| Min. Head | 10 ft. |
| Min. Media Temp. | 40°F |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Type | Three Phase |
| Nameplate Voltage | 208-230/460V AC |
| Nema/iec Frame | 184JM |
| Outlet Size | 3" |
| Outlet Type | NPT |
| Overall Height | 12 3/5" |
| Overall Length | 26.5" |
| Overall Width | 10" |
| Phase | 3 |
| Port Rotation | None |
| Priming | Self Priming |
| Pump Housing Material | Stainless Steel |
| Pumping Application | Decorative Water, Dewatering, Irrigation, Liquid And Chemical Transfer |
| Rpm | 3500 RPM |
| Rpm (maximum) | 3500 RPM |
| Screw Material | Stainless Steel |
| Seal Application | Non-Flammable And Non-Abrasive Liquids Compatible With Seal Component Materials Up To 200 Deg. F |
| Seal Material | Carbon Ceramic, Viton |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Service Factor | 1.25 |
| Shaft Material | Stainless Steel, Steel |
| Solid Diameter (maximum) | 0.38" |
| Specific Gravity | 1 |
| Thread Size | 3/4"-14 |
| Voltage | 208/230/460V AC |
| Volute Material | Stainless Steel |
| Wetted Material | Buna N, Carbon Ceramic, Stainless Steel |
| Width | 10" |
| Standards | CULUS LISTED |
| Height (cm) | 32 |
|---|---|
| Length (cm) | 67.31 |
| Width (cm) | 25.4 |
| HS Code | 8413702015 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 85.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)