-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 6.3/12.6-13.4A |
| Bearing Type | Ball |
| Best Efficiency Flow | 105-142 GPM |
| Best Efficiency Flow Range @ Head | 69 to 59 GPM @ 105 to 142 ft. |
| Best Efficiency Flow Rate | 105-142 GPM |
| Best Efficiency Flow Rate @ Head | 120 GPM @ 67 ft. |
| Best Efficiency Head | 59 ft. to 69 ft. |
| Compatible Discharge Pipe Size | 3" |
| Compatible Intake Pipe Size | 3" |
| Compatible With Media Type | Non Flammable Liquids |
| Connection Type | NPT |
| Discharge Type | NPT |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 295 GPM |
| Flow Rate @ 20 Ft. | 264 GPM |
| Flow Rate @ 25 Ft. | 246 GPM |
| Flow Rate @ 30 Ft. | 228 GPM |
| Flow Rate @ 40 Ft. | 197 GPM |
| Flow Rate @ 50 Ft. | 167 GPM |
| Flow Rate @ 60 Ft. | 140 GPM |
| Flow Rate @ 70 Ft. | 97 GPM |
| Flow Rate @ 80 Ft. | 29 GPM |
| Flow Rate Of Water @ 15 Ft. | 279 GPM |
| Flow Rate Of Water @ 25 Ft. | 246 GPM |
| Flow Rate Of Water @ 50 Ft. | 167 GPM |
| For Use With Potable Systems | No |
| Frame | 184JM |
| Frequency | 60 Hz |
| Gpm Of Water @ 10 Ft. | 295 GPM |
| Gpm Of Water @ 20 Ft. | 264 GPM |
| Gpm Of Water @ 30 Ft. | 228 GPM |
| Gpm Of Water @ 40 Ft. | 197 GPM |
| Gpm Of Water @ 60 Ft. | 140 GPM |
| Gpm Of Water @ 70 Ft. | 97 GPM |
| Gpm Of Water @ 80 Ft. | 29 GPM |
| Height | 12 3/5" |
| Housing Material | Stainless Steel |
| Hp | 5 hp |
| Impeller Material | Stainless Steel |
| Impeller Type | Semi Open |
| Inlet Pressure | 100 psi |
| Inlet Size | 3" |
| Length | 26 1/2" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Case Pressure | 125 psi |
| Max. Flow Rate | 295 GPM |
| Max. Flow Rate @ 15 Ft. | 279 GPM |
| Max. Flow Rate @ Head | 295 GPM @ 10 ft. |
| Max. Head | 88 ft. |
|---|---|
| Max. Media Temp. | 180°F |
| Max. Pressure | 38 psi |
| Max. Solid Dia. | 3/8" |
| Max. Suction Lift | 20 ft. |
| Maximum Flow Rate @ 10 Feet Of Head | 295 GPM |
| Maximum Flow Rate @ 20 Feet Of Head | 264 GPM |
| Maximum Flow Rate @ 30 Feet Of Head | 228 GPM |
| Maximum Flow Rate @ 40 Feet Of Head | 197 GPM |
| Maximum Flow Rate @ 50 Feet Of Head | 167 GPM |
| Maximum Flow Rate @ 60 Feet Of Head | 140 GPM |
| Maximum Flow Rate @ 80 Feet Of Head | 29 GPM |
| Media Type | Non Flammable Liquids |
| Min. Flow Rate | 29 GPM |
| Min. Flow Rate @ Head | 29 GPM @ 80 ft. |
| Min. Gpm @ Head | 29 GPM @ 80 ft. |
| Min. Head | 10 ft. |
| Min. Media Temp. | 40°F |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Type | Three Phase |
| Nameplate Voltage | 208-230/460V AC |
| Nema/iec Frame | 184JM |
| Outlet Size | 3" |
| Outlet Type | NPT |
| Overall Height | 12 3/5" |
| Overall Length | 26.5" |
| Overall Width | 10" |
| Phase | 3 |
| Port Rotation | None |
| Priming | Self Priming |
| Pump Housing Material | Stainless Steel |
| Pumping Application | Decorative Water, Dewatering, Irrigation, Liquid And Chemical Transfer |
| Rpm | 3500 RPM |
| Rpm (maximum) | 3500 RPM |
| Screw Material | Stainless Steel |
| Seal Application | Non-Flammable And Non-Abrasive Liquids Compatible With Seal Component Materials Up To 200 Deg. F |
| Seal Material | Carbon Ceramic, Viton |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Service Factor | 1.25 |
| Shaft Material | Stainless Steel, Steel |
| Solid Diameter (maximum) | 0.38" |
| Specific Gravity | 1 |
| Thread Size | 3/4"-14 |
| Voltage | 208/230/460V AC |
| Volute Material | Stainless Steel |
| Wetted Material | Buna N, Carbon Ceramic, Stainless Steel |
| Width | 10" |
| Standards | CULUS LISTED |
Dayton 12N813 centrifugal pump is suitable for dispensing fluid at high pressure and speed. This pump is used in water supply and distribution, HVAC systems, wastewater treatment, chemical processing, oil refining and power generation tasks.
| Height (cm) | 32 |
|---|---|
| Length (cm) | 67.31 |
| Width (cm) | 25.4 |
| HS Code | 8413702015 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 94.05 |
Yes, the pump is compatible with non-flammable liquids, expanding its versatility and applicability across various fluid transfer tasks and industries.
The pump has a maximum suction lift of 20 feet, allowing it to effectively draw fluid from a source located at a lower elevation or distance from the pump inlet.
The pump's wetted materials, including Buna-N, carbon, ceramic and stainless steel, ensure compatibility with various fluid types and properties, such as pH levels, viscosity and chemical composition for versatile use in different industries and applications.
Major factors include flow rate requirements, head capacity, fluid properties, environmental conditions and space constraints.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)