CHRISLYNN 83181LH Metric Left Hand Insert, M20x2.5 Thread Size, Metric, 13/16 In Drill Size, 30mm Lg., 2PK

Item: AF9PMF
Model: 83181LH
Cross Ref: 30PG74
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$108.77
5% off
$103.33 /pkg. of 2 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Metric Left Hand Insert
Display Qty 2
Drill Size 13/16"
Finish Plain
Helical Insert Type Free Running
Length 30 mm
Material Stainless Steel
Overall Length 1 3/16"
System Of Measurement Metric
Thread Direction Left Hand
Thread Size M20 x 2.5
Thread Type Metric

Shipping Information

Height (cm) 10.16
Length (cm) 7.62
Width (cm) 2.29
HS Code 7320205060
Country Of Origin US
Weight (kg) 0.0225

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site