-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Left Hand Insert |
|---|---|
| Display Qty | 4 |
| Drill Size | 21/32" |
| Finish | Plain |
| Grade | 304 |
| Helical Insert Type | Free Running |
| Length | 24 mm |
| Material | Stainless Steel |
|---|---|
| Overall Length | 15/16" |
| System Of Measurement | Metric |
| Thread Direction | Left Hand |
| Thread Size | M16 x 1.5 |
| Thread Type | Metric |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.78 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)