CHRISLYNN 83123LH Thread Insert, 7/16 In - 20 Thread Size, Fine, 29/64 In Drill Size, 21/32 In Lg., Gr. 304, 4PK

Item: AF9PLD
Model: 83123LH
Cross Ref: 30PG49
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$128.60
5% off
$122.17 /pkg. of 4 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Thread Insert
Drill Size 29/64"
Grade 304
Length 21/32"
Material Stainless Steel
System Of Measurement Imperial
Thread Size 7/16"-20
Thread Type Fine

Shipping Information

Height (cm) 10.16
Length (cm) 7.62
Width (cm) 1.27
HS Code 7320205060
Country Of Origin US
Weight (kg) 0.0225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site