CHRISLYNN 83135LH Thread Insert, 1 In - 8 Thread Size, Coarse, 1 1/32 In Drill Size, 1 1/2 In Lg., Gr. 304, 2PK

Item: AF9PLN
Model: 83135LH
Cross Ref: 30PG58
30 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$142.69
5% off
$135.56 /pkg. of 2 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Thread Insert
Display Qty 2
Drill Size 1 1/32"
Finish Plain
Grade 304
Helical Insert Type Free Running
Length 1 1/2"
Material Stainless Steel
Overall Length 1 1/2"
System Of Measurement Imperial
Thread Direction Left Hand
Thread Size 1"-8
Thread Type Coarse

Shipping Information

Height (cm) 10.16
Length (cm) 7.62
Width (cm) 2.54
HS Code 7320205060
Country Of Origin US
Weight (kg) 0.045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site