CHRISLYNN 83176LH Metric Left Hand Insert, M18x1.5 Thread Size, Metric, 23/32 In Drill Size, 27mm Lg., 4PK

Item: AF9PMC
Model: 83176LH
Cross Ref: 30PG71
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$161.41
5% off
$153.34 /pkg. of 4 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Metric Left Hand Insert
Display Qty 4
Drill Size 23/32"
Finish Plain
Grade 304
Helical Insert Type Free Running
Length 27 mm
Material Stainless Steel
Overall Length 1 1/16"
System Of Measurement Metric
Thread Direction Left Hand
Thread Size M18 x 1.5
Thread Type Metric

Shipping Information

Height (cm) 10.16
Length (cm) 7.62
Width (cm) 2.03
HS Code 7320205060
Country Of Origin US
Weight (kg) 0.0405

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site