CHRISLYNN 83130LH Thread Insert, 5/8 In - 18 Thread Size, Fine, 41/64 In Drill Size, 15/16 In Lg., Gr. 304, 2PK

Item: AF9PLH
Model: 83130LH
Cross Ref: 30PG53
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$71.90
5% off
$68.31 /pkg. of 2 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Thread Insert
Display Qty 2
Drill Size 41/64"
Finish Plain
Grade 304
Helical Insert Type Free Running
Length 15/16"
Material Stainless Steel
Overall Length 15/16"
System Of Measurement Imperial
Thread Direction Left Hand
Thread Size 5/8"-18
Thread Type Fine

Shipping Information

Height (cm) 10.16
Length (cm) 7.62
Width (cm) 1.78
HS Code 7320205060
Country Of Origin US
Weight (kg) 0.045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site