-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Grainger Part Number | 4EKY9, 4EMF1, 4EMF6, 6FAX3 |
| Compatible With Manufacturer Model Number | 8210D014, 8210G018, EF8210G014 |
| For Use With Grainger Item Number | 4EMF1, 4EMF6, 4EKY9, 6FAX3 |
|---|---|
| For Use With Mfr. Model Number | 8210D014 24/DC, 8210G014 120/60, EF8210G014120/60DA, 8210G018 120/60 240349-001 |
| Includes | Cap Retaining, Clip Retaining, Core, Diaphragm Assembly, Eyelet, Holder Assembly, O Rings, Plug Nut Assembly And Seat, Solenoid Base Sub Assembly, Spring Compression, Wrench |
| Product Type | Valve Repair Kit |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 9.14 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)