-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Manufacturer Model Number | 8210G027, EF8210G027 |
| For Use With Grainger Item Number | 3UK21, 3UK82, 5JC38, 5JC62 |
|---|---|
| Includes | Cap Retaining Clip, Clip Retaining Core/Seat Assembly, Disc, Nut Lock, O-Rings, Piston, Ring Piston, Ring Retaining, Ring Rider, Solenoid Base Sub-Assembly And Washer |
| Product Type | Valve Repair Kit |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 8.89 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4905 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)