NORTON ABRASIVES 66261009851 Mandrel Assembly 2-1/2 Inch Length x 1/4 Inch

Item: AF8LHA
Model: 66261009851
Cross Ref: 26ZZ01
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$115.70
5% off
$109.92 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Mandrel Assembly
Abrasive Mounting Connector Size 3/8"
Abrasive Mounting Connector Type Unthreaded Hole
Compatible Abrasive Type Unitized Wheels
Compatible Wheel Diameter (maximum) 4"
Compatible Wheel Diameter (minimum) 2"
Compatible Wheel Thickness (maximum) 1/2"
Outside Flange Diameter 1"
Overall Length 2 1/2"
Pilot Dia. 1/4"
Pilot Length 2 1/2"
Product Type Unitized Wheel Mandrel
Shank Dia. 1/4"
Thread Size 1/4"-20
Tool Mounting Connector Size 1/4"
Tool Mounting Connector Type Straight Shank

Shipping Information

Height (cm) 0.64
Length (cm) 6.35
Width (cm) 0.64
HS Code 6805300000
Country Of Origin US
Weight (kg) 0.0472

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site