-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mandrel Assembly |
|---|---|
| Abrasive Mounting Connector Size | 1/2" |
| Abrasive Mounting Connector Type | Unthreaded Hole |
| Compatible Abrasive Type | Unitized Wheels |
| Compatible Wheel Diameter (maximum) | 6" |
| Compatible Wheel Diameter (minimum) | 3" |
| Compatible Wheel Thickness (maximum) | 1" |
| Fits Hole | 1/2" |
| Max. Speed | 4800 RPM |
| Outside Flange Diameter | 1 5/8" |
|---|---|
| Overall Length | 3 1/8" |
| Pilot Dia. | 1/4" |
| Pilot Length | 3 1/8" |
| Product Type | Unitized Wheel Mandrel |
| Shank Dia. | 1/4" |
| Thread Size | 1/4"-20 |
| Tool Mounting Connector Size | 1/4" |
| Tool Mounting Connector Type | Straight Shank |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 7.94 |
| Width (cm) | 0.64 |
| HS Code | 6805300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)