-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mandrel Assembly |
|---|---|
| Abrasive Mounting Connector Size | 1/4", 5/16" |
| Abrasive Mounting Connector Type | Unthreaded Hole |
| Compatible Abrasive Type | Unitized Wheels |
| Compatible Wheel Diameter (maximum) | 3" |
| Compatible Wheel Diameter (minimum) | 2" |
| Compatible Wheel Thickness (maximum) | 1" |
| Length | 2 1/2" |
| Outside Flange Diameter | 1" |
|---|---|
| Overall Length | 2 1/2" |
| Product Type | Unitized Wheel Mandrel |
| Shank Dia. | 1/4" |
| Tool Mounting Connector Size | 1/4" |
| Tool Mounting Connector Type | Straight Shank |
| Washer O.d. | 1" |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.64 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)