-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mandrel Assembly |
|---|---|
| Fits Hole | 0.188" |
| Max. Speed | 15000 RPM |
| Pilot Dia. | 1/4" |
| Pilot Length | 2" |
|---|---|
| Shank Dia. | 1/4" |
| Thread Size | 1/4"-20 |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 0.64 |
| HS Code | 6805300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)