-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mandrel for Unified Wheels |
|---|---|
| Abrasive Material | Non Abrasive |
| Abrasive Mounting Connector Size | 3/16" |
| Abrasive Mounting Connector Type | Unthreaded Hole |
| Color | Silver |
| Compatible Abrasive Type | Unitized Wheels |
| Compatible Wheel Diameter (maximum) | 1" |
| Diameter | 1/4" |
| Max. Compatible Wheel Dia. | 1" |
| Max. Compatible Wheel Thickness | 1" |
| Min. Compatible Wheel Thickness | Not Applicable |
| Minimum Compatible Wheel Diameter | 1/4" |
|---|---|
| Mounting Connector Type | Unthreaded Hole |
| Mounting Size | 0.188" |
| Mounting Type | Threaded |
| Outside Flange Dia. | Not Applicable |
| Overall Length | 1 3/4" |
| Product Type | Unitized Wheel Mandrel |
| Tool Mounting Connector Size | 1/4" |
| Tool Mounting Connector Type | Straight Shank |
| Width | 1 3/4" |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 4.44 |
| HS Code | 6805300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)