-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Manufacturer Model Number | 8223G005 |
| For Use With Grainger Item Number | 4KY39 |
|---|---|
| Includes | Cap Retaining, Clip Retaining, Core Assembly, O Rings, Piston, Ring Back Up, Solenoid Base Sub Assembly And Spring Compression, Spring Snap On, U Rings, Washer Spring |
| Product Type | Valve Repair Kit |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 9.4 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)