-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Rebuild Kit |
|---|---|
| Compatible With Grainger Part Number | 2HTW8 |
| For Use With Grainger Item Number | 2LBH8 |
| Includes | Cap Retaining, Clip Retaining, Core Assembly, Disc, Gaskets, O Rings, Plug Nut Assembly, Retainer, Solenoid Base Sub Assembly, Spring Compression And Stem, Washer Spring |
|---|---|
| Product Type | Valve Repair Kit |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 9.4 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)