-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Grainger Part Number | 3UK25, 4EKP9, 5JC50, 5JC66, 6DYN6 |
| Compatible With Manufacturer Model Number | 8210G089, EF8210G089 |
| For Use With Mfr. Model Number | 8210D89 120/60 110/50, 8210G089, EF8210G89 120/60 |
|---|---|
| Includes | Cap Retaining, Clip Retaining, Core Assembly, Diaphragm/Seat, O-Rings, Retainer Spring, Solenoid Base Sub-Assembly, Spring Compression |
| Product Type | Valve Repair Kit |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 8.64 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)