-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Grainger Part Number | 23YA32, 33UM77, 35TZ68, 3UK84, 3UK95, 3UK96, 406X24, 4EKZ2, 6FAX4, 6FAX5 |
| Compatible With Manufacturer Model Number | 8210G030, 8210G038, EF8210G030, EF8210G038 |
| For Use With Mfr. Model Number | 8210G030 120/60, 110/50, EF8210G030, 8210G038, EF8210G038 |
|---|---|
| Includes | Cap Retaining, Clip Retaining, Core, Diaphragm/Seat And Holder Assembly, O-Rings, Plug Nut Assembly, Solenoid Base Sub-Assembly, Spring Compression, Spring Conical, Washer Spring |
| Product Type | Valve Repair Kit |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 9.4 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)