-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Rebuild Kit |
|---|---|
| For Use With Mfr. Model Number | EF8210B026 AC |
| Includes | Cap Retaining Clip, Clip Retaining Core/Seat Assembly, Disc, Nut Lock, O-Rings, Piston, Ring Piston, Ring Retaining, Ring Rider, Solenoid Base Sub Assembly And Instructions, Washer |
|---|
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 5.59 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3465 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)