-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Switch |
|---|---|
| Application | HVAC |
| Approx Deadband Max. Set Point | 0.15 |
| Approx Deadband Min. Set Point | 0.1 |
| Connection Size | 1/8" |
| Connection Type | FNPT |
| Contact Form | SPDT |
| Current Rating | 15A |
| Electrical Connection | 3 Screw Type, Common, Normally Open, Normally Closed |
| Electrical Connection Type | Screw Terminals |
| Electrical Rating | 1/4 Hp @ 250V AC, 60 Hz, 1/8 Hp @ 125V AC, 15A @ 125/250/480V AC, 60 Hz Resistive |
| Enclosure Rating | NEMA 3, NEMA 7, NEMA 9 |
| For Pressure Type | Differential |
| Frequency | 60 Hz |
| Housing Material | Aluminum |
| Housing Type | NEMA-3 Enclosure |
| Hp | 1/8 hp, 1/4 hp |
| Includes | Drain Plug, O-Ring Seal Cover |
| Ip Rating | IP54 |
| Max. Deadband | 0.15 min. |
| Min. Deadband | 0.1 min. |
|---|---|
| Mounting Hole Center To Center Distance | 4 7/8" |
| Mounting Hole Diameter | 1/4" |
| Mounting Orientation | Vertical |
| Operating Range | 0.15 in. wc to 0.5 in. wc |
| Operating Temp. Range | -40°F to +140°F |
| Overall Depth | 3 1/2" |
| Overall Width | 5 7/16" |
| Power Requirement | 15A At 120-480V AC |
| Pressure Range | 0.15 in. wc to 0.5 in. wc |
| Pressure Set Point | 0.15 in. wc to 0.5 in. wc |
| Product Type | Differential Pressure Switch |
| Sample Line Connection Size | 1/8" |
| Sample Line Connection Type | NPT |
| Sample Line Connector Type | NPT |
| Switch Type | SPDT |
| Switching Differential | 0.15 in. wc to 0.5 in. wc |
| Type Of Set Point | Adjustable |
| Standards | CE, CSA, FM, ROHS, UL LISTED |
Dwyer 1950-0-2F pressure switch is designed to monitor and control pressure in industrial and commercial applications. It has a single-pole, double-throw (SPDT) configuration, providing the flexibility to control two different circuits based on pressure thresholds.
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 14.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.4742 |



The pressure is set and adjusted by a set screw up to the desired pressure threshold.
Yes, the brand's pressure switch can be integrated with control systems or automation equipment to enable automated pressure monitoring and control within a large system setup.
Major factors include pressure range, electrical ratings, switch type and housing material.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)