-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Differential Pressure Switch |
|---|---|
| Application | HVAC |
| Approx Deadband Max. Set Point | 0.3 |
| Approx Deadband Min. Set Point | 0.3 |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Contact Form | SPDT |
| Continious Pressure | 2.41 Bar |
| Electrical Connection | 3 Screw Type, Common, Normally Open, Normally Closed |
| Electrical Connection Type | Screw Terminals |
| Electrical Rating | 1/4 Hp @ 250V AC, 15A @ 125, 250, 480V AC, 60 Hz, Resistive 1/8 Hp @ 125V AC |
| Enclosure Rating | NEMA 3, NEMA 7, NEMA 9 |
| For Pressure Type | Differential |
| Housing Type | Standard Housing |
| Ip Rating | IP54 |
| Maximum Operating Temperature | 140°F |
| Maximum Pressure Rating | 35 psi |
| Minimum Operating Temperature | -40°F |
| Mounting Hole Center To Center Distance | 3/8" |
| Mounting Hole Diameter | 1/4" |
| Mounting Orientation | Vertical |
|---|---|
| Number Of Switches | 1 |
| Operating Range | 0.5 psi to 2 psi |
| Operating Temp. Range | -40°F to +140°F |
| Overall Depth | 1 3/4" |
| Overall Height | 3 1/2" |
| Overall Width | 1 1/2" |
| Power Requirement | 15A At 120-480V AC |
| Pressure Range | 0.5 psid to 2 psid |
| Pressure Set Point | 0.5 psid to 2 psid |
| Product Type | Differential Pressure Switch |
| Sample Line Connection Size | 1/8" |
| Sample Line Connection Type | NPT |
| Sample Line Connector Type | NPT |
| Surge Pressure | 3.45 Bar |
| Switch Type | SPDT |
| Switch Voltage | 120-480/125/250v ac |
| Switching Differential | 0.5 psid |
| Type Of Set Point | Adjustable |
| Standards | CE LISTED, CSA, FM, IP54, NEMA 3, NEMA 7, NEMA 9, UL LISTED |
| Height (cm) | 11.03 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 11.03 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6075 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)