-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 20 SCFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Ball Material | Nitrile |
| Center Section Material | Plastic |
| Compatible Chemicals | Antifreeze, Calcium Carbonate, Oil-Based Paint, Potassium Hydroxide 50%, Water |
| Connection Size | 1/2" |
| Connection Type | NPTF |
| Diaphragm Material | Buna N |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 15.2 GPM |
| Flow Rate @ 40 Psi | 12.5 GPM |
| Flow Rate @ 50 Psi | 13.5 GPM |
| Flow Rate @ 60 Psi | 14 GPM |
| Flow Rate @ 70 Psi | 14.4 GPM |
| Flow Rate @ 80 Psi | 14.8 GPM |
| Flow Rate @ 90 Psi | 15 GPM |
| Fluid Intake Connection | 1/2" |
| Fluid Intake Connection Type | NPT |
| Fluid Outlet Connection | 1/2" Nptf |
| For Use With Potable Systems | No |
| Housing Material | Polypropylene |
| Inlet Size | 1/4" |
| Manifold Connection | Multiport |
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Discharge Pressure | 100 psi |
| Max. Flow Rate | 15.2 GPM |
|---|---|
| Max. Head | 289 ft. |
| Max. Media Temp. | 180°F |
| Max. Operating Pressure | 100 psi |
| Max. Solid Dia. | 0.09" |
| Max. Viscosity | 15000 cPS |
| Media Discharge Location | Center, Side |
| Media Intake Location | Bottom, Center, Side |
| Min. Media Temp. | 10°F |
| Mounting Hardware Material | Stainless Steel |
| Npshr | 35 ft. |
| Operation Type | Air Operated |
| Overall Height | 10.9" |
| Overall Length | 10" |
| Overall Width | 6.7" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 100 psi |
| Self Priming | Yes |
| Self Priming Dry | 10 ft. |
| Self Priming Wet | 15 ft. |
| Series | PD05P Series |
| Series Family | Compact |
| Valve Material | Buna N |
| Valve Type | Ball |
| Warranty | 5 yrs. |
| Nameplate Voltage | N |
| Height (cm) | 27.69 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 17.02 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6675 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)