-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 20 SCFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Ball Material | Polyurethane |
| Center Section Material | Plastic |
| Check Seat Material | Polypropylene |
| Compatible Chemicals | Antifreeze, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Water |
| Connection Size | 1/2" |
| Connection Type | NPTF |
| Diaphragm Material | Polyurethane |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 13.1 GPM |
| Flow Rate @ 40 Psi | 9.2 GPM |
| Flow Rate @ 50 Psi | 10.2 GPM |
| Flow Rate @ 60 Psi | 11.1 GPM |
| Flow Rate @ 70 Psi | 12.1 GPM |
| Flow Rate @ 80 Psi | 12.6 GPM |
| Flow Rate @ 90 Psi | 12.9 GPM |
| Fluid Intake Connection | 1/2" Nptf |
| Fluid Outlet Connection | 1/2" Nptf |
| For Use With Potable Systems | No |
| Housing Material | Polypropylene |
| Inlet Size | 1/4" |
| Manifold Connection | Multiport |
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Discharge Pressure | 100 psi |
| Max. Flow Rate | 13.1 GPM |
|---|---|
| Max. Head | 289 ft. |
| Max. Media Temp. | 150°F |
| Max. Operating Pressure | 100 psi |
| Max. Solid Dia. | 0.09" |
| Max. Viscosity | 15000 cPS |
| Media Discharge Location | Center, Side, Top |
| Media Intake Location | Bottom, Center, Side |
| Min. Media Temp. | -10°F |
| Npshr | 27.5 ft. |
| Operation Type | Air Operated |
| Overall Height | 11.3" |
| Overall Length | 8.4" |
| Overall Width | 6 1/2" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 100 psi |
| Self Priming | Yes |
| Self Priming Dry | 10 ft. |
| Self Priming Wet | 15 ft. |
| Series | 66605X Series |
| Series Family | Compact |
| Valve Material | Polyurethane |
| Valve Type | Ball |
| Warranty | 5 yrs. |
| Nameplate Voltage | N |
ARO 66605J-388 double diaphragm pump is used to transfer fluids efficiently while maintaining a high level of safety and precision. It is ideal for industries such as chemical processing, wastewater treatment and paint manufacturing.
| Height (cm) | 28.7 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 16.51 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.9825 |


Factors to consider include the type of fluid, flow rate requirements, pressure, temperature, chemical compatibility, and the environment in which the pump will operate.
Regular maintenance includes inspecting diaphragms, checking valves and ensuring that air lines are clean and free from blockages. Lubrication and periodic replacement of diaphragms may be needed, depending on usage.
Safety precautions include using appropriate materials, ensuring proper ventilation, employing safety protocols and providing operator training to handle hazardous fluids safely.
It has an operating media temperature range of -10 to 150 degrees F.
Ensure that the pump is stable. Firmly secure it to a rigid base and verify that the inlet and outlet connections are adequately dimensioned. Moreover, check for factors such as ambient temperature, humidity levels and the suitability of materials in relation to the pumped fluid.
This pump has a flow rate of 100 psi at 13.1 gpm.
Before utilising the pump with a different fluid, it is essential to rinse the pump with the recommended solvent that corresponds to the previously pumped fluid. Also, carefully disassemble the unit, perform a thorough cleaning and conduct a proper inspection of all components that come into contact with the fluid.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)