-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Helmet Sweatband |
|---|---|
| Color | Gray |
| Features | Circulating Air Evaporates Sweatband Moisture For Cooling Effect |
| For Use With | North Safety Welding Helmets |
|---|---|
| Material | Cotton |
| Thickness | 1/4" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 10.41 |
| HS Code | 6507000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)